This product requires certification to purchase.

2-1/2 x 1/4 in. 0-300 psi Utility Liquid Filled Pressure Gauge

H.O. Trerice

D80 Series 2-1/2 x 1/4 in. 0-300 psi Utility Liquid Filled Pressure Gauge

  • Fast #
  • Part #TD82LFB2502LA300
  • Item #3303551
  • Manufacturer Part #D82LFB2502LA300
5 out of 5 Customer Rating
Brand image
H.O. Trerice

D80 Series 2-1/2 x 1/4 in. 0-300 psi Utility Liquid Filled Pressure Gauge

  • Fast #
  • Part #TD82LFB2502LA300
  • Item #3303551
  • Manufacturer Part #D82LFB2502LA300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed for rugged performance requirements at an economical cost
  • Stainless Steel case
  • Dry or Liquid-filled
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 61
  • +/- 1.6% full scale accuracy
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Diameter
2-1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Weight
0.5 lb
Characteristics & Features
Collection
D80 Series
Color Finish Name
Stainless Steel
Material
Stainless Steel, Brass
Electrical & Operational Information
Maximum Temperature
150
Pressure - High
300
Pressure - Low
0
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME B40.100
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
Yes
UPC
842615101587