This product requires certification to purchase.

2-1/2 x 1/4 in. 0-60 psi ASME B40.100 Stainless Steel Filled Pressure Gauge in Silver

H.O. Trerice

D80 Series 2-1/2 x 1/4 in. 0-60 psi ASME B40.100 Stainless Steel Filled Pressure Gauge in Silver

  • Fast #
  • Part #TD83LFSS2502LA60
  • Item #3303515
  • Manufacturer Part #D83LFSS2502LA60
5 out of 5 Customer Rating
Brand image
H.O. Trerice

D80 Series 2-1/2 x 1/4 in. 0-60 psi ASME B40.100 Stainless Steel Filled Pressure Gauge in Silver

  • Fast #
  • Part #TD83LFSS2502LA60
  • Item #3303515
  • Manufacturer Part #D83LFSS2502LA60
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • D80 series industrial gauge is designed for rugged performance requirements at an economical cost
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B40.100
Collection:
D80 Series
Color Finish Name:
White
Diameter:
2-1/2 in
End Connection 1:
MPT
End Connection 2:
NPT
End Connections:
MPT x NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel, Aluminum
Material Type:
316
Maximum Temperature:
150
Pressure - High:
60
Pressure - Low:
0
Temperature Range:
Up to 150 Deg F
UL Listed:
Yes
UPC:
842615102171
Weight:
0.5 lb
Width:
1-19/50 in