2-1/2 x 1/4 in. 0-600 psi Utility Liquid Filled Pressure Gauge
This product has been replaced by
Manufacturer Part #D82LFB2502LA600
D80 Series 2-1/2 x 1/4 in. 0-600 psi Utility Liquid Filled Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Designed for rugged performance requirements at an economical cost
- Stainless Steel case
- Dry or Liquid-filled
- Lead Free brass - Meets NSF/ANSI Standards 372 and 61
- +/- 1.6% full scale accuracy
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B40.100
- Collection:
- D80 Series
- Color Finish Name:
- Stainless Steel
- Diameter:
- 2-1/2
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel, Brass
- Maximum Temperature:
- 150
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure - Low:
- 0
- UL Listed:
- Yes
- UPC:
- 842615101600
- Weight:
- 0.5