2-1/2 x 1/4 in. NPT 400 psi Stainless Steel Pressure Gauge
D80 Series 2-1/2 x 1/4 in. NPT 400 psi Stainless Steel Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for rugged performance requirements at an economical cost
- Stainless steel case
- Dry or liquid-filled
- Lead Free brass - meets NSF/ANSI standards 372 and 61
- +/- 1.6% full scale accuracy
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B40.100
- Collection:
- D80 Series
- Color Finish Name:
- Black
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Installation Type:
- Lower Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Aluminum, Brass, Glycerin, Stainless Steel, Plastic
- Material Type:
- 304, Acrylic
- Maximum Temperature:
- 150
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Pressure - Low:
- 0
- UL Listed:
- Yes
- UPC:
- 842615101594
- Weight:
- 0.5 lb