2-1/2 x 1/4 in. NPT Stainless Steel 600 psi Pressure Gauge
D80 Series 2-1/2 x 1/4 in. NPT Stainless Steel 600 psi Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME B40.100
- CE Approved:
- No
- Collection:
- D80 Series
- Color Finish Name:
- Stainless Steel
- Diameter:
- 2-1/2
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/4 in x 1/4 in
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- NSF Certified:
- No
- Pressure - High:
- 600
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 842615102836
- Weight:
- 0.01