This product requires certification to purchase.

2-1/2 x 1/4 in. 0-600 psi ASME B40.100 Stainless Steel Filled Pressure Gauge

H.O. Trerice

D80 Series 2-1/2 x 1/4 in. 0-600 psi ASME B40.100 Stainless Steel Filled Pressure Gauge

  • Fast #
  • Part #TD83LFSS2502LA600
  • Item #4602866
  • Manufacturer Part #D83LFSS2502LA600
5 out of 5 Customer Rating
Brand image
H.O. Trerice

D80 Series 2-1/2 x 1/4 in. 0-600 psi ASME B40.100 Stainless Steel Filled Pressure Gauge

  • Fast #
  • Part #TD83LFSS2502LA600
  • Item #4602866
  • Manufacturer Part #D83LFSS2502LA600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Oaks, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B40.100
Collection:
D80 Series
Color Finish Name:
Stainless Steel
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Stainless Steel
Material Type:
316 SS
Pressure - High:
600
Pressure - Low:
0
UL Listed:
No
UPC:
842615102232
Weight:
0.5 lb