2-1/2 x 1/4 in. 30 in HG-0 psi Vacuum Stainless Steel Pressure Gauge
D80 Series 2-1/2 x 1/4 in. 30 in HG-0 psi Vacuum Stainless Steel Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Furnished with a stainless steel case and crimped ring
- Glycerin filled
- Wetted parts consist of stainless steel tube and socket
- 316 stainless steel movement
- Lower male connection
- Ring is crimped 304 stainless steel
-
Lead Law Compliant
Specifications
- ASME:
- ASME B40.100
- Collection:
- D80 Series
- Color Finish Name:
- Stainless Steel
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- Pressure - High:
- 0
- Pressure - Low:
- 30
- UL Listed:
- No
- UPC:
- 842615102102
- Weight:
- 0.5 lb