4" 316 Stainless Steel Industrial Dry Filled Pressure Gauge w/ 1/4" NPT
D80 Series 4" 316 Stainless Steel Industrial Dry Filled Pressure Gauge w/ 1/4" NPT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 0-300 PSI pressure range
- 1/4" NPT lower mount
- Accuracy: =/- 1.6%
-
Lead Law Compliant
Specifications
- ASME:
- ASME B40.100
- Collection:
- D80 Series
- Color Finish Name:
- Stainless Steel
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- Pressure - High:
- 300
- Pressure - Low:
- 0
- Type:
- TD83SS4002LA300
- UL Listed:
- No
- UPC:
- 842615110770
- Weight:
- 1 lb