4 GLY Stainless Steel PRESS Gauge 1/4L 0-600 PSI
D80 Series 4 GLY Stainless Steel PRESS Gauge 1/4L 0-600 PSI
Product Details
Product Details
- Designed for rugged performance requirements at an economical cost
- Stainless Steel case
- Dry or Liquid-filled
- +/- 1.6% full scale accuracy
Specifications
- ASME:
- ASME B40.100
- Collection:
- D80 Series
- Color Finish Name:
- Stainless Steel
- Diameter:
- 4
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- Maximum Temperature:
- 150
- Pressure - High:
- 600
- Pressure - Low:
- 0
- Type:
- TD83LFSS4002LA600
- UL Listed:
- No
- UPC:
- 842615102560
- Weight:
- 1