4 in. 600 psi Pressure Gauge
D80 Series 4 in. 600 psi Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B40.100
- CE Approved:
- No
- Collection:
- D80 Series
- Diameter:
- 4
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Installation Type:
- Lower Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure - Low:
- 0
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 842615102843