This product requires certification to purchase.

Econo Therm Dual Scale Hydro-Therm Rigid 90 Degree Thermometer w/ 1/2" NPT

H.O. Trerice

Econo Therm Dual Scale Hydro-Therm Rigid 90 Degree Thermometer w/ 1/2" NPT

  • Fast #
  • Part #THT3147
  • Item #3525878
  • Manufacturer Part #HT3147
5 out of 5 Customer Rating
Brand image
H.O. Trerice

Econo Therm Dual Scale Hydro-Therm Rigid 90 Degree Thermometer w/ 1/2" NPT

  • Fast #
  • Part #THT3147
  • Item #3525878
  • Manufacturer Part #HT3147
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The ideal instrument for both hot and chilled water applications
  • Blue organic fill
  • Sturdy Valox case
  • Perfect for smaller pipelines and areas with space considerations
  • 1/2 NPT brass thermowell included
  • Lead Free brass - Meets NSF/ANSI Standards 372 and 61
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME B40.8
Color Finish Name:
Blue
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
5-1/2 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Plastic, Brass
Material Type:
Valox
Temperature Range:
30 to 240 Deg F
Type:
THT3147
Weight:
0.5 lb