Lead Law Compliant 4-1/2 Stainless Steel 0 - 60 PSI 1/2L
Lead Law Compliant 4-1/2 Stainless Steel 0 - 60 PSI 1/2L
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to withstand the most demanding applications in a variety of industries
- Solid-front blowout back case
- Field Liquid-Fillable
- Overload & underload stops
- +/- 0.5% full scale accuracy, ASME B40.100 Grade 2A
-
Lead Law Compliant
Specifications
- ASME:
- ASME B40.100
- Color Finish Name:
- Black
- Diameter:
- 4-1/2
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316 SS, Polypropylene
- Maximum Temperature:
- 250
- Pressure - High:
- 60
- Pressure - Low:
- 0
- Type:
- T450SS4504LA60
- UPC:
- 842615105820