1/4 x 1/2 in. Tridicator
Tridicator 1/4 x 1/2 in. Tridicator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed specifically for use with hot water boilers
- Provides both temperature and pressure readings, so only one access point to the boiler is required
Specifications
- Collection:
- Tridicator
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Length:
- 2
- Material:
- Steel, Brass
- Pressure - Maximum:
- 100 psi
- Size:
- 3 in
- Temperature Range:
- 30 to 250 Deg F
- Width:
- 3-23/100