14g Cleansing Bar Sachet (Case of 1000)
H2O Therapy 14g Cleansing Bar Sachet (Case of 1000)
Package Quantity Info:
Each: 1 Inner Pack: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- H2O Therapy Cleansing Bar
- .50 oz / 14 g
- Sachet wrapped
- Created with natural ingredients and a light botanical fragrance
- Salon-quality formulation with white tea & lemongrass
- Eco-friendly, 100% paraben and gluten free
- Never tested on animals
- Case of 1000
Specifications
- Application:
- Cleansing
- Brand Model Compatibility:
- H2O Therapy
- Capacity:
- 0.50 oz
- Collection:
- H2O Therapy
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Size:
- 0.50 oz