This product requires certification to purchase.

42g Massage Bar Sachet (Case of 200)

H2O Therapy 42g Massage Bar Sachet (Case of 200)

  • Fast #
  • Part #DH2O23MB200
  • Item #10865891
5 out of 5 Customer Rating
Brand image

H2O Therapy 42g Massage Bar Sachet (Case of 200)

  • Fast #
  • Part #DH2O23MB200
  • Item #10865891
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • H2O Therapy Massage Bar
  • 1.50 oz / 42 g
  • Sachet wrapped
  • Created with natural ingredients and a light botanical fragrance
  • Salon-quality formulation with white tea & lemongrass
  • Eco-friendly, 100% paraben and gluten free
  • Never tested on animals
  • Case of 200
  • Requires Certification

Specifications

Application:
Massage
Brand Model Compatibility:
H2O Therapy
Capacity:
1.5 oz
Collection:
H2O Therapy
Color Finish Category:
Whites
Color Finish Name:
White
Size:
1.5 oz