1 in. Stainless Steel Full Port Flanged 150# Ball Valve
73 Series 1 in. Stainless Steel Full Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.34, ANSI B1.20.1, ANSI B16.11
- API:
- API 6D, API 598, API 607
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-351 CF8M, ASTM A-216 WCB, ASTM A-494, ASTM B-574, ASTM A-995
- Clean Bagged:
- No
- Collection:
- 73 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 4-22/25 in
- Handle Material:
- Zinc Plated
- Height:
- 4-7/100 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001-2008, ISO 14313, ISO 17292, ISO 15156, ISO 10497, ISO 15848, ISO 10497, ISO 5211, ISO 898
- Length:
- 5 in
- Material:
- Stainless Steel
- Material Type:
- CF8M
- Maximum Temperature:
- 500
- Minimum Temperature:
- -76
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Recommended Valve Application:
- Chemical, Petrochemical, Oil, Gas
- Temperature Range:
- -76 to 500 Deg F (-60 to 260 Deg C)
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- TFM
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 7.30 lb