This product requires certification to purchase.

1 in. Carbon Steel Full Port Flanged 300# Ball Valve

Habonim

74 Series 1 in. Carbon Steel Full Port Flanged 300# Ball Valve

  • Fast #
  • Part #H10F74W4466AI300
  • Item #7222234
  • Manufacturer Part #10 F74W-4466AI/300
4.9 out of 5 Customer Rating
Brand image
Habonim

74 Series 1 in. Carbon Steel Full Port Flanged 300# Ball Valve

  • Fast #
  • Part #H10F74W4466AI300
  • Item #7222234
  • Manufacturer Part #10 F74W-4466AI/300
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.34, ANSI B1.20.1, ANSI B16.11
API:
API 6D, API 598, API 607
ASME:
ASME B16.34
Collection:
74 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Length (in):
4-22/25 in
Handle Material:
Zinc Plated
Height:
4-7/100 in
ISO:
ISO 9001-2008, ISO 14313, ISO 17292, ISO 15156, ISO 10497, ISO 15848, ISO 10497, ISO 5211, ISO 898
Length:
6-1/2 in
Material:
Carbon Steel
Material Type:
A216-WCB
Maximum Temperature:
500
Minimum Temperature:
-76
Pressure - High:
300
Pressure Class:
300#
Recommended Valve Application:
Chemical, Petrochemical, Oil, Gas
Temperature Range:
-76 to 500 Deg F (-60 to 260 Deg C)
Valve Body Style:
1 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
TFM
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
18 lb