5-in-1 Water Quality Test Strips
5-in-1 Water Quality Test Strips
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Hach® water quality test strips are ideal for anyone performing semi-quantitative spot-checks or field tests
- Measure free and total chlorine, hardness, ph and alkalinity
Documents
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Package Quantity:
- Pack of 50
- Product Type:
- Testing & Kits
- UL Listed:
- No