5 ml. Free and Total Chlorine Test Kit
5 ml. Free and Total Chlorine Test Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chlorine, low range as free or total chlorine
- 0 - 3.4 mg/L chlorine range with 0.2 mg/L increments
- Color disc/DPD method model CN-66
- Quickly and accurately measure total chlorine levels in the field or in the lab
- Includes 50 DPD powder pillows for free chlorine and 50 powder pillows for total chlorine (5 mL sample)
- Easy to use color disc method
- One of Hach's most popular test kits
Specifications
- Capacity:
- 5 mL
- NSF Certified:
- No
- Product Type:
- Testing & Kits
- UL Listed:
- No