Ammonia Nitrogen Test Strips 0-6 mg/L 25 Strips
Ammonia Nitrogen Test Strips 0-6 mg/L 25 Strips
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hach® test strips are inexpensive, easy-to-use and easy-to-read
- A great way to obtain quick, quantitative results
- Easy to use, disposable, and inexpensive
- A great way to obtain quick, quantitative answers in the field or in the lab
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Package Quantity:
- Bottle of 25
- Product Type:
- Hach Ammonia Test Strip
- UL Listed:
- No
- Weight:
- 0.1 lb