This product requires certification to purchase.

BOD Nutrient Buffer Pillow 6L 50/pk

Hach®

BOD Nutrient Buffer Pillow 6L 50/pk

  • Fast #
  • Part #H1486266
  • Item #4933214
  • Manufacturer Part #1486266
5 out of 5 Customer Rating
Brand image
Hach®

BOD Nutrient Buffer Pillow 6L 50/pk

  • Fast #
  • Part #H1486266
  • Item #4933214
  • Manufacturer Part #1486266
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Easiest way to prepare BOD dilution water
  • Each pillow makes 6L
  • EPA compliant
  • Requires Certification

Specifications

Capacity:
6 L
EPA Compliant:
Yes
Package Quantity:
Pack of 50
Product Type:
Nutrient Buffer Pillow