This product requires certification to purchase.

CN-70 Free and Total Chlorine Test Kit

Hach

CN-70 Free and Total Chlorine Test Kit

  • Fast #
  • Part #H1454200
  • Item #1769462
  • Manufacturer Part #14542-00
5 out of 5 Customer Rating
Brand image
Hach

CN-70 Free and Total Chlorine Test Kit

  • Fast #
  • Part #H1454200
  • Item #1769462
  • Manufacturer Part #14542-00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides improved resolution for low range chlorine measurements
  • Each kit includes enough DPD powder pillows to perform 200 tests
  • Requires Certification

Specifications

CE Approved:
No
EPA Compliant:
No
Material:
Chlorine
NSF Certified:
No
Package Quantity:
Pack of 100
Product Type:
Testing & Kits
UL Listed:
No
Weight:
1/2 lb