This product requires certification to purchase.

DPD Total Chlorine Reagent Powder Pillows 5 mL 100/pk

Hach

DPD Total Chlorine Reagent Powder Pillows 5 mL 100/pk

  • Fast #
  • Part #H1407699
  • Item #1769461
  • Manufacturer Part #14076-99
4.1 out of 5 Customer Rating
Brand image
Hach

DPD Total Chlorine Reagent Powder Pillows 5 mL 100/pk

  • Fast #
  • Part #H1407699
  • Item #1769461
  • Manufacturer Part #14076-99
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Replacement for hach test kits and colorimeters
  • Hach® DPD Powder Pillows® are USEPA accepted for chlorine testing in drinking water and wastewater analysis
  • Powder Pillows® contain premeasured reagent for use with colorimeters and test kits
  • Requires Certification

Specifications

Capacity:
5 mL
NSF Certified:
No
Package Quantity:
Pack of 100
Product Type:
DPD Chlorine Reagent Powder
UL Listed:
No