PH Test Kit
Hach® PH Test Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Simple, low-cost color disc method achieves fast results with an easy to carry test kit
- Includes indicator reagent, color disc, comparator box, two viewing tubes, instructions and carrying case
Specifications
- CE Approved:
- No
- Collection:
- Hach®
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- PH Test Kit
- UL Listed:
- No