pH Test Strip 4-9 pH Units 50 Strips
Hach® pH Test Strip 4-9 pH Units 50 Strips
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Inexpensive and easy-to-use
- Great for quick evaluations of pH levels in the lab or in the field
Specifications
- CE Approved:
- No
- Collection:
- Hach®
- EPA Compliant:
- No
- NSF Certified:
- No
- Package Quantity:
- Bottle of 50
- Product Type:
- pH Test
- UL Listed:
- No