pH 10.01 pH Buffer Powder Pillow Blue 50/pk
pH 10.01 pH Buffer Powder Pillow Blue 50/pk
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Long shelf life
- Simply add DI water – makes 50 mLs
- Buffers are color-coded, NIST-traceable and accurate to +/-0.02 pH units at 25°C when mixed properly
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Package Quantity:
- Pack of 50
- Product Type:
- Nutrient Buffer Pillow
- UL Listed:
- No