300V Multitap Outdoor Transformer
300V Multitap Outdoor Transformer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- AMP:
- 2.7
- Depth:
- 5-5/8
- Height:
- 11-3/8
- Material:
- Plastic, Steel, Stainless Steel
- UL Listed:
- No
- Volts:
- 300V
- Width:
- 6-3/8