This product requires certification to purchase.

3-5/8 in. Furniture Foot Square in Polished Chrome

Hafele America Co.

3-5/8 in. Furniture Foot Square in Polished Chrome

  • Fast #
  • Part #H63416221
  • Item #10845179
  • Manufacturer Part #634.16.221
5 out of 5 Customer Rating
Brand image
Hafele America Co.

3-5/8 in. Furniture Foot Square in Polished Chrome

  • Fast #
  • Part #H63416221
  • Item #10845179
  • Manufacturer Part #634.16.221
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Hardware Type:
Furniture Foot
Height:
3-5/8 in
Length:
2-7/16 in
Material:
Aluminum, Steel
Shape:
Square
Type:
H63416221
Width:
2 in