46 in. Corner Support in Silver
46 in. Corner Support in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Soft & Silent feature slows the pull-out just before final closure, creating automatic and silent closing
- Back baskets slide forward individually providing total access
- Requires minimum door opening of 520 mm (20 1/2") and additional clearance for door hinge
- Front baskets pull out and swivel to a 90° open position while back baskets are simultaneously moved to the cabinet opening
- Storage capacity: 1,138 in²
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 19-5/8 in
- Hardware Type:
- Corner Support
- Height:
- 21-7/8 in
- Material:
- Steel
- Style:
- Contemporary
- Width:
- 46 in