This product requires certification to purchase.

800 ft. Towel (Case of 12) in White

Hagemeyer North America

VersaPro 800 ft. Towel (Case of 12) in White

  • Fast #
  • Part #HTWLW880
  • Item #7179510
  • Manufacturer Part #TWLW880
3.7 out of 5 Customer Rating
Brand image
Hagemeyer North America

VersaPro 800 ft. Towel (Case of 12) in White

  • Fast #
  • Part #HTWLW880
  • Item #7179510
  • Manufacturer Part #TWLW880
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  San Diego, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
VersaPro
Color Finish Category:
Whites
Color Finish Name:
White
Length:
800 ft
Material:
Paper
Package Quantity:
Case of 12
Product Type:
Towel
Width:
7-9/10 in