23-3/4 in. Electric 4-Burner Smoothtop Freestanding Range in Stainless Steel/Black
23-3/4 in. Electric 4-Burner Smoothtop Freestanding Range in Stainless Steel/Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Automatic Shut-Off:
- No
- BTU:
- 6400
- Burner Type:
- Smoothtop
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Black
- Depth:
- 25-1/2 in
- ETL Listed:
- No
- Height:
- 35-1/2 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 6.4
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 2200 W
- Weight:
- 115 lb
- Width:
- 23-3/4 in