4.5 cu. ft. Compact and Full Refrigerator in Virtual Steel
4.5 cu. ft. Compact and Full Refrigerator in Virtual Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Virtual Steel
- Depth:
- 22-1/4
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- .25 cu ft
- Height:
- 32-1/8
- Installation Type:
- Freestanding
- Interior Light:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- Compact
- UL Listed:
- No
- UPC:
- 688057309293
- Width:
- 20-1/4