30,000/36,000 BTU - Outdoor - Single Zone - Low Ambient Mini-Split Heat Pump - 208/230V - R-410A
Tempo 30,000/36,000 BTU - Outdoor - Single Zone - Low Ambient Mini-Split Heat Pump - 208/230V - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Low Ambient Cooling Performance Down to -40F (Accessories required)
Documents
Specifications
- BTU Cooling Rating:
- 30000
- Collection:
- Tempo
- Depth:
- 15-1/8 in
- Height:
- 30 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 1/4 in
- Suction Line (OD):
- 1/2 in
- UPC:
- 084691882466
- Volts:
- 208/230V
- Weight:
- 120 lb
- Width:
- 36-3/16 in