30,000 BTU - Indoor - Wall Mount - Low Ambient Mini-Split - 208/230V - R-410A
Tempo 30,000 BTU - Indoor - Wall Mount - Low Ambient Mini-Split - 208/230V - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Smart HQ Home
Documents
Specifications
- BTU Cooling Rating:
- 30000
- Collection:
- Tempo
- Depth:
- 9-7/16 in
- Height:
- 13-3/16 in
- Indoor Outdoor:
- Indoor
- Max CFM:
- 665 cfm
- UPC:
- 084691882541
- Volts:
- 208/230V
- Weight:
- 42 lb
- Width:
- 44-5/16 in