This product requires certification to purchase.

50W PAR36 Dimmable Incandescent Light Bulb with Candelabra Base

Halco Lighting Technologies

50W PAR36 Dimmable Incandescent Light Bulb with Candelabra Base

  • Fast #
  • Part #HPAR36WFL50
  • Item #7194776
  • Manufacturer Part #PAR36WFL50
5 out of 5 Customer Rating
Brand image
Halco Lighting Technologies

50W PAR36 Dimmable Incandescent Light Bulb with Candelabra Base

  • Fast #
  • Part #HPAR36WFL50
  • Item #7194776
  • Manufacturer Part #PAR36WFL50
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
2-3/4 in
Characteristics & Features
Color Finish Name
Clear
Dimmable
Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Beam Type
Flood
Light Bulb Shape Code
PAR36
Light Bulb Type
Incandescent
Electrical & Operational Information
Lumens
330
Number Of Hours
2000 hr
Volts
12V
Watts
50 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
UL Listed
No
UPC
807154652105