40W A15 Dimmable Incandescent Light Bulb with Medium Base
40W A15 Dimmable Incandescent Light Bulb with Medium Base
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Dimmable:
- Yes
- Length:
- 3-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- Incandescent
- Lumens:
- 290
- Number Of Hours:
- 3000 h
- UL Listed:
- No
- UPC:
- 807154060184
- Volts:
- 130V
- Watts:
- 40 W