This product requires certification to purchase.

8W 4100K Linear Fluorescent Mini Bi-Pin Base T5 Bulb

Halco Lighting Technologies

8W 4100K Linear Fluorescent Mini Bi-Pin Base T5 Bulb

  • Fast #
  • Part #HF8T5CW
  • Item #7195031
  • Manufacturer Part #F8T5CW
5 out of 5 Customer Rating
Brand image
Halco Lighting Technologies

8W 4100K Linear Fluorescent Mini Bi-Pin Base T5 Bulb

  • Fast #
  • Part #HF8T5CW
  • Item #7195031
  • Manufacturer Part #F8T5CW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
12 in
Characteristics & Features
Color Temperature
4100
Light Bulb Base Type
Mini Bi-Pin
Light Bulb Shape Code
T5
Light Bulb Type
Fluorescent
Material
Aluminum
Electrical & Operational Information
Lumens
350
Number Of Hours
6000 hr
Watts
8 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
UL Listed
No
UPC
807154092017