This product requires certification to purchase.

Square Dummy Lever in Matte Black

Halifax® Square Dummy Lever in Matte Black

  • Fast #
  • Part #K97880917
  • Item #9505707
4 out of 5 Customer Rating
Brand image

Halifax® Square Dummy Lever in Matte Black

  • Fast #
  • Part #K97880917
  • Item #9505707
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Residential
Collection:
Halifax®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-19/32 in
Handle Material:
Zinc
Handle Type:
Dummy
Height:
2-5/8 in
Security Grade:
2
Size:
2-5/8 in x 2-5/8 in x 2-19/32 in
Smart Home Enabled:
No
Style:
Contemporary
Thickness:
1.75 in
UL Listed:
No
Width:
2-5/8 in