This product requires certification to purchase.

Square Keyed Entry Lever With Smartkey Security in Satin Nickel

Halifax® Square Keyed Entry Lever With Smartkey Security in Satin Nickel

  • Fast #
  • Part #K97402810
  • Item #9505657
4.4 out of 5 Customer Rating
Brand image

Halifax® Square Keyed Entry Lever With Smartkey Security in Satin Nickel

  • Fast #
  • Part #K97402810
  • Item #9505657
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use on exterior doors
  • SmartKey® re-key technology
  • Universal handing
  • Round corner adjustable latch
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Collection:
Halifax®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-19/32 in
Handle Material:
Metal
Handle Type:
Entry
Height:
2-5/8 in
Security Grade:
2
UL Listed:
No
Width:
2-5/8 in