This product requires certification to purchase.

Square Privacy Lever in Polished Chrome

Halifax® Square Privacy Lever in Polished Chrome

  • Fast #
  • Part #K97300903
  • Item #9505711
4.5 out of 5 Customer Rating
Brand image

Halifax® Square Privacy Lever in Polished Chrome

  • Fast #
  • Part #K97300903
  • Item #9505711
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Ventura, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Grade 2
Application:
Hall, Closet
Collection:
Halifax®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-19/32 in
Handle Material:
Metal
Handle Type:
Lever
Security Grade:
2
Smart Home Enabled:
No
Style:
Contemporary
UL Listed:
No