10-1/2 in. Recessed Light in Aluminum
10-1/2 in. Recessed Light in Aluminum
-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use in insulated ceilings
- Remodel housing design installs from below the finished ceiling
- Exclusive remodel speed clamps securely lock from 3/8" to 2" ceilings
- Air-Tite™ housing flange gasket
- Air-Tite™ tested per ASTM E 283
- Includes quick connect wiring tray with push-in wire nuts
- Hinged junction box with slide-n-side
- Socket bracket adjusts lamp to various trim styles and designs
Specifications
- Application:
- Industrial Trade
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Depth:
- 10-1/2 in
- Height:
- 7-3/5 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum
- Number of Lights:
- 6
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 7 in