11.7W 4in. Slim Canless LED Downlight, 600 Lumens, 5-CCT Selectable in Matte White
11.7W 4in. Slim Canless LED Downlight, 600 Lumens, 5-CCT Selectable in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Round 4" slim low glare canless LED downlights with selectable colors and lumens
-
Green
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1/2 in
- Energy Star Compliant:
- Yes
- Height:
- 4 in
- Light Bulb Type:
- LED
- Type:
- HHLB4LSFS5
- Watts:
- 10.65 W
- Width:
- 4 in