35 W PAR30 Shower Trim in White
35 W PAR30 Shower Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Straight precision sided trim ring
- Wet location listed for use as a shower light
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-1/2 in
- Light Bulb Type:
- Fluorescent
- UL Listed:
- Yes
- UPC:
- 080083521388
- Watts:
- 35 W
- Width:
- 6-3/8 in