This product requires certification to purchase.

5/6 RL 900/1200LM 5CCT D2W 120V

HALO

5/6 RL 900/1200LM 5CCT D2W 120V

  • Fast #
  • Part #HRL56LS9FSD2W1EWH
  • Item #11417103
  • Manufacturer Part #RL56LS9FSD2W1EWH
3.3 out of 5 Customer Rating
Brand image
HALO

5/6 RL 900/1200LM 5CCT D2W 120V

  • Fast #
  • Part #HRL56LS9FSD2W1EWH
  • Item #11417103
  • Manufacturer Part #RL56LS9FSD2W1EWH
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Baffle and LED Trim with regressed lens
  • Requires Certification
  • Green

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7-12/25 in
Energy Star Compliant:
Yes
Height:
7-9/10 in
Light Bulb Type:
LED
Type:
HRL56LS9FSD2W1EWH
UPC:
080083258949
Watts:
14.5 W
Width:
3-7/20 in