50 W Medium Metal Baffle Trim in White
50 W Medium Metal Baffle Trim in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Torsion springs pull trim tight to ceiling
- Dual socket position for BR and PAR lamps
- Straight precision sided trim ring
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6 in
- Diameter:
- 6-1/2 in
- Light Bulb Type:
- Incandescent
- UL Listed:
- Yes
- Watts:
- 50 W
- Width:
- 6-3/8 in