6 in. LED Retrofit Baffle Trim
6 in. LED Retrofit Baffle Trim
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Diameter:
- 6 in
- Energy Star Compliant:
- No
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 3000
- UL Listed:
- No
- UPC:
- 080083682027
- Width:
- 10-1/2 in