75 W R30 Baffle Trim in White
75 W R30 Baffle Trim in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coil spring retention
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 8 in
- Height:
- 2-7/8 in
- Light Bulb Type:
- Incandescent
- UPC:
- 662400212874
- Watts:
- 75 W