This product requires certification to purchase.

8W Integrated LED Recessed Housing & Trim in Matte White

HALO

8W Integrated LED Recessed Housing & Trim in Matte White

  • Fast #
  • Part #HLT460WH6930R
  • Item #9427037
  • Manufacturer Part #LT460WH6930R
5 out of 5 Customer Rating
Brand image
HALO

8W Integrated LED Recessed Housing & Trim in Matte White

  • Fast #
  • Part #HLT460WH6930R
  • Item #9427037
  • Manufacturer Part #LT460WH6930R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • ENERGY STAR® certified
  • 2700K, 3000K, 3500K, 4000K, 5000K, 90 CRI
  • Retrofits existing 4" housings with screwbase adapter included
  • Use with Halo 4" LED housings - new construction and remodel
  • Dimmable
  • Friction springs holds trim securely to ceiling
  • Damp location and wet location listed, shower rated
  • AIR-TITE™ rating makes housings air tight
  • Meets NFPA requirements for use in closets
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Height
3-3/20 in
Weight
0.733 lb
Width
5-31/100 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Matte White
Color Temperature
3000
Dimmable
Yes
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Synthetic Fiber
Number of Lights
1
Electrical & Operational Information
Lumens
600
Volts
120V
Watts
8 W
Warranty & Product Information
Application
Residential
Energy Star Compliant
Yes
UL Listed
Suitable for Wet Locations
UPC
080083746163