4 in. 1-Light 120 V Recessed Airtite
Air-Tite™ 4 in. 1-Light 120 V Recessed Airtite
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- All nail bar hangers
- Quick connect wiring connectors included in junction box
- Bar hangers may be shortened for narrow joist spaces
- NM cable pry-outs and conduit knockouts in junction box
- Die-formed housing and plaster frame
- Housing may be removed from plaster frame for junction box access
Specifications
- Collection:
- Air-Tite™
- Diameter:
- 4 in
- Height:
- 5-1/2 in
- Light Bulb Type:
- Incandescent
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 080083543762
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 4 in