This product requires certification to purchase.

5-1/2 in. 1-Light Steel Insulating Housing

HALO

Air-Tite™ 5-1/2 in. 1-Light Steel Insulating Housing

  • Fast #
  • Part #HH5ICAT
  • Item #1604724
  • Manufacturer Part #H5ICAT
3.1 out of 5 Customer Rating
Brand image
HALO

Air-Tite™ 5-1/2 in. 1-Light Steel Insulating Housing

  • Fast #
  • Part #HH5ICAT
  • Item #1604724
  • Manufacturer Part #H5ICAT
3.1 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Got Nail!™ bar hangers
  • Pass-N-Thru™ tool-less shortening of bar hangers
  • Slide-N-Side™ wire traps
  • Quick Connect wiring connectors included in junction box
  • Air-Tite™
  • Thermally protected
  • Die-formed housing and plaster frame
  • Housing may be removed from plaster frame for junction box access
  • Requires Certification

Specifications

Application:
Commercial
Collection:
Air-Tite™
Depth:
7-1/2 in
Diameter:
5 in
Diameter - Outside:
5-1/2 in
Height:
7 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Steel
Number of Lights:
1
UL Listed:
Suitable for Damp Locations/Suitable for Wet Locations
UPC:
662400602675
Volts:
120V
Width:
5 in